Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hartzell Direct Drive Door Heater-S79, 24"Fan

Rollover image to zoom in

Click image to enlarge

Hartzell Direct Drive Door Heater-S79, 24"Fan

Item #: WBB1508735

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $11,563.00
Product Information
Customer Review
Product Q&A
Gas Fired Door Heaters Are Designed To Eliminate Hot And Cold Spots To Supply Fresh, Clean Air At The Right Temperature. Hartzell Direct Drive Door Heater, 24"Fan
Gas Fired Door Heaters are constructed of steel for long lasting durability and dependability. Heaters provide 460 volt IRI/FM gas plumbing train and electronic flame safeguard with LED status for ease of use. Features magnetic starter and high temp limit switch for added safety. Includes rear inlet guard and high and low gas pressure switches. HVAC fan systems are suited for use in loading and shipping docks at automotive plants and other manufacturing facilities. Available horsepower is 1.5 and 2 hp. Max operating temperature is 100°F.
IRI/FM gas plumbing train. 460 volt only. Electronic flame safeguard with LED status. Magnetic starter. Rear inlet guard. Block Vent valves. High and low gas pressure switches. High temp limit switch.

Documents are in PDF format

Product Specifications

    • BRANDHartzell
    • LENGTH INCHES34-3/16 (86.84 cm)
    • WIDTH INCHES26-5/8 (67.63 cm)
    • HEIGHT INCHES28-1/8 (71.44 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS400 (181.82 kg)
    • ASSEMBLYAssembled
    • CONSTRUCTIONSteel
    • CFM HIGH7900
    • RPM1750
    • MAX. OPERATING TEMPERATURE F°100
    • VOLTAGE460
    • PHASE3
    • HORSEPOWER2
    • SERIESS79
    • DESCRIPTIONDirect Drive Door Heater
    • STANDARDSFM & IRI Listed
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERS79---246DA---STFCJ3
    • H18-1/2
    • PEAK FAN POWER IMPUT (BHP)2
    • D22
    • G24
    • DRIVE TYPEDirect Drive
    • C26-5/8
    • B28-1/16
    • E34-3/16
    • F9-15/16
    • A24-7/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.