Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Econo-Heat Wall Panel Convection Heater 603, 400 Watt

Rollover image to zoom in

Click image to enlarge

Econo-Heat Wall Panel Convection Heater 603, 400 Watt

Item #: WBB784647

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $152.95 ea.
3+ $143.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Econo-Heat Wall Panel Convection Heater 400 Watt

The original Econo-Heat 400 Watt wall panel convection heater will allow you to save up to 50% or more on your heating cost. Instead of heating an object or person, the heater uses efficient convection technology to warm an entire room up to 120 square feet. Its ultra slim and compact design allows for discreet out-of-the way wall mounting and installs quickly and easily with the included installation hardware. Once installed, the heater can be painted to match the room decor and will operate silently and safely as there are no moving parts, no gas and no exposed heating elements. As the heater will not dry the air or burn up the oxygen in the room, you will experience warm, comfortable, efficient, safe and silent heating all season long. Come home to Econo-Heat, the warmth of a home. It operates at relatively low surface temperatures (165 – 195°F, dependent on the ambient temperature), and uses minimal electricity.

Documents are in PDF format

Product Specifications

    • BRANDEcono-Heat
    • WIDTH INCHES23-1/4 (59.06 cm)
    • DEPTH INCHES1-1/2 (3.81 cm)
    • HEIGHT INCHES23-1/4 (59.06 cm)
    • WEIGHT LBS13 (5.91 kg)
    • COLORWhite
    • CONSTRUCTIONFiber Cement
    • COVERAGE SQUARE FEET120 (11.15 sq. m)
    • VOLTAGE120
    • WATTS HIGH400
    • KILOWATTS0.4
    • POWER CORD TYPE2 Prong Plug
    • POWER CORD LENGTH FEET6-1/2 (1.98 m)
    • INCLUDESInstallation Hardware
    • APPROVALUL, cUL
    • LIMITED WARRANTY YEARS3
    • MANUFACTURER'S PART NUMBER603
    • AMPS HIGH3.3

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

wall panel heater

Your review: Very happy with this purchase.

Is this review helpful?

Product information incorrect

Your review: Radiant heat is more efficient than convection. Consider heating a church. Radiant floor heat warms the parishioners not the whole space. Imagine trying to heat a cavernous cathedral. Heating systems do not "dry" the air. Like, where did the moisture go? Leaky houses that bring in cold air is what causes dry houses. Burn up the oxygen? This writer knows nothing about heating systems. I imagine this product works well. Just the information provided is stupid.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

How can I repair a crack in my heater?

Question Asked By: Beth , January 16, 2015

Not Answered Yet

Answer This Question

Could this product be used with a simple thermostat in a small 120 sq.ft. greenhouse environment with occasional misting and 95% humidity, given that the product is a non exposed heating element that is cast in a fiber cement construction.

Question Asked By: Big Willy , Warren, ME , September 10, 2012

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.