TPI Low Profile Commercial Wall Heaters

TPI Low Profile Commercial Wall Heaters

Fan forced wall heaters have a 20 gauge steel front with a powder coated finish. These low profile heaters feature a manual reset thermal limit and a finned tubular steel element. The propeller style fan blade has a 2200 RPM motor that projects an airflow of up to 70 CFM. Unit can be positioned for left, right or top discharge. Wall box included.
Choose between models with a built-in double pole thermostat or single pole thermostat, both have a 50-90° F temperature range. 14-1/2"Wx7-1/8"Hx3-1/2"D rough in dimensions. 16-7/8"Wx8"H grill dimensions. ETL listed. 1 Year Limited Warranty.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
COMPARE
WATTS BTU VOLTS AMPS THERMOSTAT TYPE IMAGE MODEL QTY PRICE