Berko® Commercial Fan Forced Wall Heaters

Berko® Commercial Fan Forced Wall Heaters

Berko® Commercial Fan Forced Wall Heaters Are Great For A Variety Of Residential, Commercial And Industrial Environments.

Berko® Commercial Fan Forced Wall Heaters are made with steel finned metal sheath electric heating element to provide uniform heat and long lasting durability. Includes disconnect switch and built-in thermostat with thermal cut-out and fan delay. Fan-Only setting for summer use. Available in 100 CFM or 200 CFM. Watts range from 1000-8000. BTUs and volts vary per model. UL listed.


WATTS
  • WATTS
BTU
  • BTU
VOLTS
  • VOLTS
COMPARE DIMENSIONS PRICE EACH
WATTS BTU VOLTS COLOR W" D" H" IMAGE MODEL QTY 1-2 3+
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.179.247:46