Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vulcan Thunderbolt™ High Performance Cartridge Heater TB1017A 150W 120V 2" x 1/4" Dia.

Rollover image to zoom in

Click image to enlarge

Vulcan Thunderbolt™ High Performance Cartridge Heater TB1017A 150W 120V 2" x 1/4" Dia.

Item #: WBB1789523

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 54.95
Product Information
Customer Review
Product Q&A
Vulcan Thunderbolt™ High Performance Cartridge Heater TB1017A 150W 120V 2" x 1/4" Dia.

Vulcan Thunderbolt™ "TB" series heater models are sized to a precision diameter for insertion into close tolerance holes. The high watt density construction allows for operating temperatures up to 1600°F on alloy sheath. These popular industry preferred models are an excellent choice for heating solids. Heaters are offered in models from 1/4" through 3/4" diameter in many length, wattage, and voltage combinations. Standard termination incorporates externally connected high temperature leads 10" long. Additional standard options, section, provide a variety of features for customization to individual applications as required.

Product Specifications

    • BRANDVulcan
    • LENGTH INCHES2 (5.08 cm)
    • DIAMETER INCHES1/4 (.64 cm)
    • LEAD LENGTH INCHES10 (25.4 cm)
    • WEIGHT LBS0.03 (.01 kg)
    • CONSTRUCTIONStainless Steel
    • VOLTAGE120
    • WATTS HIGH150
    • WATT DENSITY PER SQUARE INCH128
    • TYPEThunderbolt
    • APPROVALUL, CSA
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERTB1017A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.