Purolator® Facet P25 Replacement Cartridges

Purolator® Facet P25 Replacement Cartridges

Purolator® Facet P25 Replacement Cartridges Deliver Up To 98% Efficiency On 5 Micron And Larger Particles.

Purolator® Facet P25 Replacement Cartridges are made of moisture resistant beverage board frame with double wall construction for long lasting durability. Provides direct replacement for Honeywell F25 cartridges. Reduces dust accumulation on household furniture and reduces maintenance costs of home heating and air conditioning systems. Unique face board design lowers initial static pressure. Two-piece heavy duty, high wet strength beverage board frame will not warp, crack or leak. MERV 8 rated. ASHRAE tested. Class 2 UL listed. Available sizes are 16" W x 25" H x 5" D, 20" W x 20" H x 5" D and 20" W x 25" H x 5" D. Package quantity is 5.


W"
  • W"
H"
  • H"
COMPARE NOMINAL DIMENSIONS
W" H" D" PACKAGE QTY. IMAGE MODEL QTY PRICE