Purolator® Mono Pleat Filters

Purolator® Mono Pleat Filters

Purolator® Mono Pleat Filters Combine High Performance Filtration With A Unique Monobond Frame.

These economical, high capacity, medium efficiency air filters are used for applications where a 1" disposable panel filter can be used. For use in homes, apartments, hotels and service industries. Filter element is bonded to the one-piece wrap around chipboard frame. Monoband frame prevents sagging and provides overall filter strength for residential, commercial and light industrial use. Filter media is made of synthetic material laminated to an electro-galvanized steel expanded metal support grid. Meets ASHRAE standards. UL listed.


W"
  • W"
H"
  • H"
COMPARE NOMINAL DIMENSIONS
W" H" D" PACKAGE QTY. PART NUMBER IMAGE MODEL QTY PRICE
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
54.92.180.46:44