TPI N12,12 Inch Low Velocity Navy Style Workstation Fan 1/12 HP 800 CFM

TPI N12,12 Inch Low Velocity Navy Style Workstation Fan 1/12 HP 800 CFM

Item #: WB245662

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Customer Review
Product Q&A
Accessories
LOW VELOCITY NAVY WORKSTATION FAN
Low Velocity Workstation Fan Circulates Air In Any Confined Space Including Aboard US Navy Ships.

Workstation fan can be easily mounted to walls, ceiling or counter tops. 12" diameter all metal fan has a gray powder coat finish. Direct wire electrical connection. Toggle switch operation with 2-speed fan control. Fan head tilts 90 degrees both horizontally and vertically. Powered by a 1/12HP motor that provides 800/ 600 CFM. Meets OSHA standards. Meets NAVY spec MIL-F-68F. 1 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDTPI
    • FAN DIAMETER INCHES12 (30.48 cm)
    • WEIGHT LBS12 (5.45 kg)
    • VOLTAGE120
    • PHASE1
    • HORSEPOWER1/12
    • DECIBELS (DBA)54
    • MOUNT TYPEFloor
    • DESCRIPTIONFloor Fan w/ Pivoting Head
    • LIMITED WARRANTY YEARS1
    • AMPS0.6
    • MANUFACTURER'S PART NUMBERN12
    • APPROVALNavy Spec MIL-F-68F
    • MODEL245662
    • CFM LOW600
    • CFM HIGH800