Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TPI Unassembled Maximum Duty Circulators

TPI Unassembled Maximum Duty Circulators

TPI Unassembled Maximum Duty Circulators Are Used For Warehouses, Storage And Work Spaces And Other Commercial And Industrial Ventilation Applications.

TPI Unassembled Maximum Duty Circulators are solidly manufactured for long lasting durability and dependability. Designed to be secured on 180° pivoting wall mount. Totally enclosed motor with steel hub/spider aluminum paddle blades. Easy access hinged guard. Drop down 2-speed switch. Coated steel guards.12 ft. long SJT 3 conductor power cord. 120V. Gray powder coat finish. Meet OSHA standards. Available in 24 and 30 inch diameter models. Standard Performance models are 1/4 horsepower with from 5000 to 7900 CFM. 1 Year Limited Warranty. High Performance models are 1/3 horsepower with from 5200 to 8200 CFM. 3 Year Limited Warranty.


COMPARE CFM
DIA." HP HIGH LOW IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.