Single & Double Arm Dock Fans

Single & Double Arm Dock Fans

Single & Double Arm Dock Fans helps cool hard-to-reach loading and unloading areas. Durable hinged twin-strut steel arm helps prevent sagging, extends up to 40” and folds compactly. 18” diameter high velocity fan moves 4,000 CFM with a 2-speed, 3.2 amp permanently lubricated motor. Aluminum blades help improve air circulation and are enclosed by chrome-plated wire safety guards. Adjustable friction pivot maintains position. Loading dock fan includes a heavy-duty 115V grounded cord. Meets OSHA requirements. Long-lasting baked enamel finish.


BRAND
  • BRAND
ARM TYPE
  • ARM TYPE
FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
ARM LENGTH INCHES
  • ARM LENGTH INCHES
COMPARE
BRAND ARM TYPE FAN DIAMETER INCHES CFM HIGH ARM LENGTH INCHES IMAGE MODEL QTY PRICE
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
54.144.39.205:44