TPI Suspension Blowers

TPI Suspension Blowers

These blowers suspend for hanging applications using steel chains and S-hooks (Mounting Chains and S-hooks Not Included). Corrosion and dent proof high density polyethylene housing. Permanently lubricated ball bearing motor ensures long life. Front and rear spiral wire safety guards. Includes 15’L SJT-type 3-conductor power cord. 3-Phase Motors and Hazardous Location Models do not include power cords. Includes external junction boxes that allow wiring without removing guards. Meets OSHA standards. UL listed. 1 Year Limited Warranty.

Direct Drive Models have 3 aluminum fan blades and rocker power switch. 120V. 2-speed motor (Except Model 968698 has 1-speed.)
Belt Drive Models feature 4 aluminum fan blades, 1-speed open drip proof motors and powder coat finished wire guards.
Hazardous Location Models have explosion proof motors and are rated for Class I and II protection for flammable and carbon dust environment protection. 115/230V.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
DRIVE TYPE
  • DRIVE TYPE
HP
  • HP
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
PHASE
  • PHASE
COMPARE
FAN DIAMETER INCHES DRIVE TYPE HP CFM HIGH VOLTAGE PHASE IMAGE MODEL QTY PRICE
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
54.81.120.254:46