Oscillating I Beam Mount Industrial Fans

Oscillating I Beam Mount Industrial Fans

I-Beam Mount Fans Suspend From I-Beam Flanges Up To 18”W To Provide Cooling In Hot & Humid Industrial Environments.

Beam mount fans include two 1-1/2” pipes, clamps with U-brackets and hardware for easy I-beam attachment. The highly efficient enclosed 3-speed, PSC type ball bearing motor is permanently lubricated for long life. Safety clutch oscillating mechanism prevents jamming while allowing fixed and 90 degree oscillating fan operation. Quiet metal fan blades are precision balanced for optimum air distribution. Fan blades are enclosed in steel wire guards for safety. I-Beam fan hangs down 35"” below installation point. I-beam mount fans feature pivot-action and tilt angle adjustments. Beam mount fans include pull chain control and 12’'L, 3-prong power cord. Meets OSHA standards, UL listed. 120V.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
HP
  • HP
HIGH
  • HIGH
MEDIUM
  • MEDIUM
LOW
  • LOW
COMPARE CFM PRICE EACH
BRAND FAN DIAMETER INCHES HP HIGH MEDIUM LOW IMAGE MODEL QTY 1-5 6+