Airmaster Industrial and Explosion Proof Ceiling Mount Fans

Airmaster Industrial and Explosion Proof Ceiling Mount Fans

Airmaster Ceiling Mount Fans Are Used For For Schools, Offices, Studios And More. Explosion Proof Ceiling Mount Fans Are Used For Use In Hazardous Locations Such As Welding Shops, Paint Storage, Oil Refineries And More

Airmaster Ceiling Mount Fans are made with an ultra-quiet die cast aluminum airfoil propeller for lasting durability. Quiet operation allows use in social venues. Single-phase ball bearing motor is totally enclosed to ensure protection from debris and dust for a long, reliable life. Includes supply cord and plug. Available in a variety of sizes and styles.

Airmaster Explosion Proof Ceiling Mount Fans are made with an aluminum and steel body for lasting durability. Explosion-proof ball bearing motor helps ensure safety. Ultra-quiet cast aluminum propeller and OSHA-approved safety guards. Fans are non-oscillating and feature 3-phase operation. Available with 24" or 30" propeller sizes in two different voltage levels.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
HP
  • HP
COMPARE
FAN DIAMETER INCHES CFM HIGH HP PHASE FAN TYPE VOLTS IMAGE MODEL QTY PRICE
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
54.81.192.192:46