TPI Portable Blower Fans

TPI Portable Blower Fans

TPI Portable Free Standing and Swivel Blower Fans

TPI Portable Blowers Fans move the maximum amount of air with the least wind noise. Blower fans are designed for use in storage rooms, warehouses, machine shops, and gymnasiums. Heavy-duty plastic shroud surrounds the 4-paddle aluminum blades. Front and rear roll formed embossments add strength and rigidity. Spiral guard on front and rear protects users. 120V, single-speed, ball-bearing permanently lubricated motor. Also includes: rocker type switch, 15'L, SJT type 3-conductor cord, and 10" hard rubber wheels. Meets OSHA requirements and is UL-listed. Hazardous Location Fans have single-phase explosion proof dual voltage motors (120/240V) with external junction boxes rated for Class 1, Group D and Class 11, Groups E, F and G UL listings, and do not include power cord.


FAN DIAMETER INCHES
  • FAN DIAMETER INCHES
CFM HIGH
  • CFM HIGH
HP
  • HP
DRIVE TYPE
  • DRIVE TYPE
FAN TYPE
  • FAN TYPE
COMPARE
FAN DIAMETER INCHES CFM HIGH HP DRIVE TYPE FAN TYPE IMAGE MODEL QTY PRICE