Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fiberglass Belt Drive Duct Axial Fan

Fiberglass Belt Drive Duct Axial Fan

Fiberglass Belt Drive Duct Axial Fans Are Designed For Fume Removal And Air Cooling In Corrosive Atmospheres.

Fiberglass Belt Drive Duct Axial Fans are made with durable fiberglass airfoil-type propellers for long lasting use and dependability. Six-bladed fan provides maximum efficiency at medium pressures with low speeds and low noise characteristics. Totally enclosed fan cooled motors provide safe operation. Available horsepower is 1, 2, 5, 7.5, and 10 hp. Fan sizes are 12, 16, 18, 24, 28, and 36 inches. Max operating temperature is 200°F. Includes 1 year limited warranty.


FAN SIZE INCHES
  • FAN SIZE INCHES
HORSEPOWER
  • HORSEPOWER
DECIBELS
  • DECIBELS
COMPARE
BRAND FAN SIZE INCHES HORSEPOWER DECIBELS RPM HIGH IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.