Duct Fans
Industrial duct fans are designed to circulate air efficiently in HVAC systems and ventilation setups. With robust construction, heavy duty duct fans ensure optimal air movement in ductwork, promoting air quality and temperature control. Duct fans enhance ventilation systems for improved indoor environments, ideal for commercial and industrial applications.
Color
View All Color
Price
View All Price
Most Relevant
Compare
1
1
Ships Same Day
CFM
291 CFM
Voltage
120 V
Height
12-1/2 in
Compare
1
1
In Stock, Ships in 3-4 days
CFM
156 CFM
Voltage
120 V
Height
11 in
Compare
1
1
Ships Same Day
CFM
541 CFM
Voltage
120 V
Height
14-3/4 in
Compare
1
1
In Stock, Ships in 3-4 days
CFM
630 CFM
Voltage
120 V
Height
14-3/4 in
Compare
1
1
In Stock, Ships in 3-4 days
Height
8-7/8 in
Compare
Canarm® GSQ-D Series Direct Drive Square Inline Blower, 3/4 HP, 115/230V 2575 CFM
Model #: WBB0047971
1
1
Ships in 15 Business Days
Voltage
115/230 V
Horsepower
44624 HP
Height
23-13/16 in