Inline Duct Exhaust Fans

Inline Duct Exhaust Fans

Inline Duct Exhaust Fans Provide Air Ventilation And Circulation For Applications Including Residential, Commercial, Industrial And More.

Inline duct exhaust fans are made of steel or ABS plastic for long lasting durability and dependability. Units feature backward-curved airfoil impeller for quiet operation, efficiency and added pressure. Includes mounting brackets and hardware for installation convenience. Optional accessories include Inline Duct Silencers, Round Adjustable Metal Elbows and Inlet Wire Guards (sold separately). RPMs range from 1360 to 3230. CFM ranges from 77 to 1400. Color finishes are Black, Blue, Gray, Silver and White. UL, ETL and CSA listed. Dimensions vary per model.


BRAND
  • BRAND
DUCT DIA. INCHES
  • DUCT DIA. INCHES
CONSTRUCTION
  • CONSTRUCTION
CFM
  • CFM
RPM
  • RPM
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS
BRAND PART NUMBER DUCT DIA. INCHES CONSTRUCTION CFM RPM IMAGE MODEL QTY PRICE
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
54.162.96.103:46