Duct Booster Fan

Duct Booster Fan

Duct Booster Fans Are Used For Increasing Airflow To Rooms That Are Difficult To Heat And Cool.

Duct Booster Fans are made of galvanized steel housings with beaded leading edge for long lasting durability and dependability. Install in round, square or rectangular ducts. Also used for ambient air exhaust and air supply applications. Rated for air temperatures up to 150°F. Fit 6, 8, 10, 10-1/2, 12 or 14 inch diameters. Available in CFM ranges of 160, 180, 240, 250, 320, 380, 475, 500, 600, 650, 800, 900, 910, 1200 and 1290. Lengths and heights vary per model.


BRAND
  • BRAND
CFM HIGH
  • CFM HIGH
VOLTAGE
  • VOLTAGE
DIA "
  • DIA "
L"
  • L"
H"
  • H"
COMPARE DIMENSIONS
BRAND CFM HIGH VOLTAGE DIA " L" H" PART # IMAGE MODEL QTY PRICE
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
54.162.245.198:46