Whole House Fans

Whole House Fans

Whole House Fans Ventilate Homes And Help Save On Energy Costs By Pulling Fresh Air In From Outside And Pushing Warm Air Out.

Whole House Fans are available in belt driven or direct driven styles equipped with a two-speed, thermally protected motor with durable steel struts and a precision-balanced assembly for greater air movement and long lasting reliability. Remote or wall switch operation and powder coated shutter included with some models. UL & C-UL listed. Available fan diameters are 16x24, 24, 30, and 36 inches. Amps range between 2.9 and 8.2. CFM highs and lows vary per model.


DIAMETER INCHES
  • DIAMETER INCHES
CFM HIGH
  • CFM HIGH
COMPARE
BRAND DIAMETER INCHES CFM HIGH VOLTAGE AMPS SPEEDS IMAGE MODEL QTY PRICE
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
54.91.16.95:44