Champion Cooler Window Evaporative/ Swamp Coolers

Champion Cooler Window Evaporative/ Swamp Coolers

Champion Cooler Window Evaporative/ Swamp Coolers Are An Environmentally Friendly Alternative To Traditional Air Conditioners.

Window evaporative/ swamp coolers offer high efficiency performance, low maintenance, cost effectiveness and environmental responsibility. Made using heavy gauge galvanized steel cabinet for rust and corrosion resistance. One-piece bottom pan for rust resistance and easy access. Tough polyester finish for rust and impact resistance. Single phase, 2-speed motor is water resistant. Motor features thermal overload protecting and permanently lubricated bearings. Float valve controls water level. Drain pipe assembly allows connection to a water hose to drain the unit. Accepts 1/4" Water Line (not included) to supply water. Convertible grille allows horizontal or vertical installation. Includes house legs for leveling and extra support. Coolers with 9.4 Gallon Capacity feature remote controls for ease of use. 115V.


COMPARE COVERAGE CABINET DIMENSIONS DUCT OPENING
SQ.FT. CFM AMPS GAL. CAP. W" D" H" W" D" H" IMAGE MODEL QTY PRICE
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
54.80.89.146:44