Brisa™ Window Evaporative Cooler BW4002

Rollover image to zoom in

Click image to enlarge

Brisa™ Window Evaporative Cooler BW4002

Item #: WBB473660

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 813.00
Product Information
Customer Review
Product Q&A
Brisa™ Window Cooler

This window evaporative cooler is designed to cool areas up to 1000 square feet and is ideal for cooling areas economically and efficiently. This cooler is fully assembled and comes complete with a grille and duct assembly. To install, simply mount in a window, connect to a water supply line and 120 volt electrical line. All metal surfaces are coated with an electro statically applied, UV stabilized polyester powder finish for a beautiful appearance and protection from moisture, chalking and discoloration. Float valve controls water level. Drain pipe assembly allows connection to a water hose to drain the unit. Water inlet uses a 1/4" Water Line (not included) which connects to the float valve (included) for supply water. Made in the USA. This evaporative cooler performs best in dry, arid climates. Dawn Gray Color Finish. Duct Opening Dimensions : 13-1/4"H x 20-3/4"W x 10-1/4"D. Horsepower rating based upon maximum speed/load.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBrisa™
    • WIDTH INCHES28 (71.12 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLORGray
    • CONSTRUCTIONSteel
    • CFM HIGH4,000
    • SPEEDS2
    • VOLTAGE115
    • HORSEPOWER1/3
    • CAPACITY GALLONS8-1/2
    • DRIVE TYPEBelt Drive
    • FILTER TYPEAspen
    • APPROVALUL Listed
    • MANUFACTURER PART NUMBERBW4002

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the side panels called on the cooler? Are the sides sold separately?

Question Asked By: LaVenskie , San Jacinto , July 17, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result