Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Power Breezer Industrial-Grade Portable Cooling Fan PB10-A-06B 14K CFM, 110V

Rollover image to zoom in

Click image to enlarge

Power Breezer Industrial-Grade Portable Cooling Fan PB10-A-06B 14K CFM, 110V

Item #: WBB1249734

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Originally designed and used throughout the US Military, the Power Breezer is ideal for cooling outdoor and partially covered spaces that are typically tough to cool. Reduce heat injuries and increase guest comfort.

Features:

  • Covers up to 3000 SF
  • Lower the temperature up to 27 degrees
  • Self-contained storage – head fits in base
  • Water tank can last up to 5 days (100 gallons)
  • Variable Fan Speed
  • Manage flying insects naturally and chemically free
  • Oscillating Head
  • 14,000 CFM, equal or higher than most 48” fans!
  • Takes up almost no floor space (30” x 42”)
  • Low maintenance and clean air flow. No pads that mold. No nozzles to clog.
  • Moves easily on 4 heavy-duty castors
  • Draws less than 9 amps (less than hair dryer)
  • Great for any hard to cool outdoor or partially covered spaces – warehouses, outdoor events, loading docks, maintenance facilities, garages, sporting, agriculture, FOB's, marine, schools, construction sites, equistrian, hospitality, etc.
  • Made in USA by Veterans
Documents

Documents are in PDF format

Product Specifications

    • BRANDPower Breezer
    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES29-1/2 (74.93 cm)
    • HEIGHT INCHES43 (109.22 cm)
    • FAN DIAMETER INCHES24 (60.96 cm)
    • WEIGHT LBS265 (120.45 kg)
    • COLORBlack
    • CONSTRUCTIONIndustrial Polyethylene
    • CFM HIGH14,000
    • COVERAGE SQUARE FEET3,000 (278.71 sq. m)
    • VOLTAGE110
    • PHASE1
    • WATTS900
    • HORSEPOWER3/4
    • INTERNAL WATER TANK CAPACITY GALLONS100 (378.54 l)
    • DRIVE TYPEDirect Drive
    • TYPEIndustrial Grade
    • APPROVALETL, NOM, All major Military Test
    • LIMITED WARRANTY YEARS2
    • APPLICATIONSOutdoor Work Enviorments and Events, Hangars, Marine, and Schools
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.