Misting Pedestal Fans

Misting Pedestal Fans

Misting Pedestal Fans Allow Air Cooling And Moisture Circulation For Poolsides, Parks, Outdoor Restaurants And More.

Misting pedestal fans are made of steel and plastic for long lasting durability and dependability. Oscillating feature, height adjustability and head flexibility increases unit range for wide area coverage. Unit design allows mobility, location versatility and storage convenience. CFMs range from 2475 to 8800. Heights range from 50" to 77". Available diameters are 16", 18", 24" and 30". Colors are Black, Blue and White. ETL approved and UL listed. Dimensions vary per model.


BRAND
  • BRAND
DIAMETER"
  • DIAMETER"
HEIGHT"
  • HEIGHT"
CFM
  • CFM
COMPARE
BRAND DIAMETER" HEIGHT" CFM IMAGE MODEL QTY PRICE EACH