White-Rodgers™ Indoor Remote Sensor F145-1328

White-Rodgers™ Indoor Remote Sensor F145-1328

Item #: WBB800228

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 44.95
Product Information
Customer Review
Product Q&A
White-Rodgers™ Indoor Remote Sensor F145-1328

Digital signal output provides superior temperature control, even over long wire runs, No temperature variance caused by wire resistance, Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space, Operating Range 40 to 99 degrees Farhenheit, Maximum Distance from Thermostat 300 ft, Recommended Wire- 20 gauge, 3-conductor cable

Product Specifications

    • BRANDWhite Rodgers™
    • WIDTH INCHES2 (5.08 cm)
    • DEPTH INCHES3-1/2 (8.89 cm)
    • HEIGHT INCHES3/4 (1.91 cm)
    • WEIGHT LBS0.15 (.07 kg)
    • COLORWhite
    • TEMPERATURE - OPERATING RANGE °F40 to 99
    • APPLICATIONIndoor Remote Sensor
    • DESCRIPTIONIndoor Remote Sensor for White Rodgers™ Thermostats
    • FOR USE WITHAll compatible thermostats
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBERF145-1328