Adjustable Fan Controls

Adjustable Fan Controls

"Adjustable Fan Controls Are Used For Use In A Variety Of Climate-Control Applications.

Adjustable Fan Controls are solidly manufactured for long lasting durability and dependability. Packard brand SPST (Single Pole Single Throw) Close On Rise units are available with temperature ranges of 90?? to 130?? and 140?? to 180?? and Open On ranges of 135° to 175°, 140° to 180°, 150° to 190°, 175° to 215°, 210° to 250° and 250° to 290°. White-Rodgers™ brand Snap Disc Fan Control models have Open On ranges of 150° to 190° and 140° to 180°.

"


COMPARE PRICE
PART NUMBER DESCRIPTION TEMP. RANGE °F IMAGE MODEL QTY EACH 11+
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
54.80.41.188:44