Supco 90293 Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"

Supco 90293 Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"

Item #: WBB1642398

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 8.80
Product Information
Customer Review
Product Q&A
Supco 90293 Fan Relay 24 Operating VAC 2-3/8" X 1-5/8" X 1-1/2"

SUPCO® 90293 General Purpose Fan Relay used on many HVAC/R and Industrial applications. 24 VAC control circuit, 1 Amp load current, SPDT (single pole double throw). Typically used on control circuits.

Features:
  • General purpose switching relays SPDT contacts


Product Specifications

    • WEIGHT LBS0.16 (.07 kg)
    • AMPERAGE1
    • APPLICATIONHVAC/R - Appliance
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER90293
    • OPERATING VOLTAGE VAC24
    • DEPTH INCHES1-1/2 (3.81 cm)
    • DESCRIPTIONFan Relay 24 VAC
    • WIDTH INCHES1-3/4 (4.45 cm)
    • DIMENSIONS INCHES2-3/8 X 1-5/8 X 1-1/2
    • BRANDSupco®
    • PACKAGE QUANTITY1