Little Giant® Coil Cleaning Kit

Little Giant® Coil Cleaning Kit

Item #: WBB215783

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $644.80 Save up to 36%
Price: $412.95
Product Information
Customer Review
Product Q&A
Accessories
The GKPK-SC is a fast, inexpensive system for 'boiling out" coils. The unit is designed as a low pressure flush-out for coil cleaning of compressors. It uses a magnetic drive chemical pump and tank kit to circulate the mild acid to clear out the coils.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES20 (50.8 cm)
    • WIDTH INCHES16 (40.64 cm)
    • HEIGHT INCHES8-5/8 (21.91 cm)
    • DISCHARGE HEAD SIZE INCHES1/2" O.D.
    • CONSTRUCTIONPolypropylene Pump Head with Nitrile Seal
    • MAX. TEMPERATURE150
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS1.4
    • HORSEPOWER 1/30
    • GALLONS PER MINUTE5 (18.93 l)
    • CORD LENGTH FEET6 (1.83 m)
    • SUCTION/DRAW HEAD FEET1/2" O.D.
    • MANUFACTURER'S PART NUMBER562660