Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Draft King Stainless Steel Chimney Caps

Draft King Stainless Steel Chimney Caps

Draft King Stainless Steel Chimney Caps Are Used HVAC/R Accessories For Safe, Efficient Ventiliation In Heating Applications.

Draft King Stainless Steel Chimney Caps are made of stainless steel for long lasting durability. Outside mounting design provides maximum free air space and better draft. Slip-in cap features legs welded onto cap. Bolt-on cap features expanded metal mesh turned inward at base to allow cover to rest firmly on flue tile, closing any openings to protect against nuisance wildlife. Used for oil, coal, or heavy wood burners or for any application within 25 miles of a saltwater coast. Includes slotted hex-head steel mounting bolts for easy installation. Available with Bolt-On and Slip-In Mount Type. Color is Silver. Includes lifetime limited warranty. Dimensions vary per model.


MOUNT TYPE
  • MOUNT TYPE
L"
  • L"
W"
  • W"
COMPARE DIMENSIONS
MOUNT TYPE CONSTRUCTION L" W" DIA" H" IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.144.21.195:44