Triangle Tube Stainless Steel Wall Mounted Boilers

Triangle Tube Stainless Steel Wall Mounted Boilers

Triangle Tube Stainless Steel Wall Mounted Boilers Are Used For Residential, Industrial And Commercial Applications.

Triangle Tube Stainless Steel Wall Mounted Boilers have a stainless steel heat exchanger for long lasting durability and strength. Designed for high efficiency (up to 96%) and quiet operation. Includes higher water volume than competitive units and a digital display for easy reading. Boilers are fully modulating and offer the lowest possible emissions. PS60, 175, 250 and 399 include LP gas conversion orifice. Choose from Natural Gas, Liquid Propane and Natural Gas/Liquid Propane fuel types. Dimensions, BTU Input, vent size and warranties vary per model.


COMPARE MANUFACTURER'S DIMENSIONS
BTU INPUT FUEL TYPE VENT SIZE" PART NUMBER W" D" H" IMAGE MODEL QTY PRICE