Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless Blade Blower Direct Drive, 2 HP, 230/460V, Three Phase, TEFC Motor, CW, TH

Peerless Blade Blower Direct Drive, 2 HP, 230/460V, Three Phase, TEFC Motor, CW, TH

Item #: WBB815951

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,221.00
Product Information
Customer Review
Product Q&A
Peerless Blade Blower Direct Drive, 2 HP, 230/460V, Three Phase, TEFC Motor, CW, TH

Peerless Blowers Model "KE" is generally used on small kitchen hoods where grease filters may or may not be installed. They are also used where air contains dirt, lint or foreign material, as the wheel is a self-cleaning type. The KE direct drive blowers are available in 5 sizes ranging from a 7-3/4 " wheel to a 13 1/2 " wheel. The CFM range is 93 to 3393 with up to 2-1/4 " static pressure. The fans have cast aluminum radial blade wheels. The KE direct Drive fans are designed with a heavy-duty housing and base. All fans are available in either clockwise or counterclockwise rotation and the housings are rotatable to 8 different positions. All of the fans are available with either single or three phase motors in a variety of enclosures. All direct drive radial blade fans are tested in accordance with AMCA codes and standards. Made in the USA.

Product Specifications

    • BRANDPeerless
    • WHEEL BORE DIAMETER INCHES7/8 (2.22 cm)
    • WHEEL DIAMETER INCHES13-1/2 (34.29 cm)
    • WHEEL SIZE INCHES13-1/2 x 8-1/8
    • MOTOR FRAME SIZE145
    • HOUSING CONSTRUCTION16-gauge Steel With Welded Joints
    • WHEEL CONSTRUCTIONRadial Blades of Cast Aluminum
    • BLOWER RPM1750
    • VOLTAGE230/460
    • PHASE3
    • HORSEPOWER2
    • DISCHARGE POSITIONTop Horizontal
    • ROTATIONClockwise
    • MOTOR TYPETotally Enclosed Fan-Cooled
    • INCLUDESPremium Efficiency Motor
    • CERTIFICATIONSAMCA
    • MANUFACTURER'S PART NUMBERKE-14

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.