A.O. Smith Draft Inducers, 9446, 208-230 Volts 3000 RPM

Rollover image to zoom in

Click image to enlarge

A.O. Smith Draft Inducers, 9446, 208-230 Volts 3000 RPM

Item #: WBB245501

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 208.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Draft Inducers 208-230 Volts 3000 RPM

This motor is a direct replacement for comparable Fasco, Franklin and ICP motors. 3,000 RPM. 208-230 Volts. Horsepower rating based upon maximum speed/load.

Product Specifications

    • BRANDA.O. Smith
    • CFM HIGH120
    • RPM3000
    • SPEEDS1
    • VOLTAGE208-230
    • PHASE1
    • HERTZ (HZ)60
    • AMPS0.61
    • HORSEPOWER1/50
    • BEARING TYPESleeve

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed