Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Peerless Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge

Peerless Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge

Peerless Blower Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge Is Used For Industrial HVAC Systems.

Peerless Blower Ultrafan-Pak 2000 With Counterclockwise Rotation And Upblast Discharge features cast iron and solid steel construction for long-lasting durability. 382 to 25,576 CFM airflow range. Up to 5 inches static pressure. Curved airfoil or non-overloading wheels, depending on size, provide balanced alignment for intense work environments. Easily-adjustable, sturdy motor base provides versatile longevity. Single-phase and three-phase motors available with blowers. Housings are rotatable to eight different positions and offer improved versatility. Solidly-built frame, housing and base provide dependability. All-welded steel frame. Adjustable V-Belt Drive for many different job requirements. All models have ball bearing pillow blocks with self-aligning technology for reduced friction in severe environmental conditions. Smooth airflow provided by rigid streamlined inlet. All fans are compliant with AMCA regulations for guaranteed safety. Key-wayed steel shaft is ground to enable smooth, efficient operation. Cast-iron hubs on dynamically-balanced wheels provide improved effectiveness. Self-contained packaged fans provide easy wiring, installation, adjustment and maintenance. Wheel sizes vary per model. Available with Solid Steel finish.


MOTOR TYPE
  • MOTOR TYPE
DIAMETER"
  • DIAMETER"
HP
  • HP
PHASE
  • PHASE
VOLTAGE
  • VOLTAGE
MFR. PART #
  • MFR. PART #
COMPARE WHEEL
MOTOR TYPE DIAMETER" HP PHASE VOLTAGE MFR. PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.156.76.240:46