Dri Eaz® DefendAir HEPA 500 Air Scrubber F284 - 500 CFM

Dri Eaz® DefendAir HEPA 500 Air Scrubber F284 - 500 CFM

Item #: WBB864139

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,388.00
Product Information
Customer Review
Product Q&A
Accessories
Dri Eaz® DefendAir HEPA 500 Air Scrubber F284 - 500 CFM

Help occupants breathe clean air by filtering out harmful organisms, allergens and construction dust with the DefendAir® HEPA 500 air filtration unit. It uses HEPA filter media with an efficiency rating of 99.97% against 0.3-micron oily aerosol particles. Restore indoor air quality in light industrial settings, universities, schools, hospitality venues and healthcare environments by removing harmful allergens and mold spores - especially important for allergen-sensitive or immune-compromised occupants. When used with the optional DOP 2nd stage filter, the HEPA 500 provides assurances for first-pass filtration. The optional Activated Carbon Filter allows users to quickly and effectively attack smoke and other noxious odors in the environment. UL/C-UL listed for safety.

Product Specifications

    • BRANDDri Eaz®
    • WIDTH INCHES27 (68.58 cm)
    • DEPTH INCHES19 (48.26 cm)
    • HEIGHT INCHES25 (63.5 cm)
    • WEIGHT LBS44 (20 kg)
    • COLOR FINISHBlue
    • CONSTRUCTIONRotomolded Polyethylene
    • CFM HIGH500
    • CFM LOW250
    • VOLTAGE115
    • AMPS3
    • APPROVALcULus Listed
    • MANUFACTURER'S PART NUMBERF284