Ductless Air Conditioners High Efficiency - Best Value

Ductless Air Conditioners High Efficiency - Best Value

High Wall Split Air Conditioners Provide Excellent Performance And Innovative Design.

High Wall Split Air Conditioners are split into indoor and outdoor units. Interior units include remote control for easy use. R-410A refrigerant is environmentally friendly. Outdoor Units comes pre-charged with refrigerant. Features dehumidification mode, electronically controlled louvers, auto-restart and sleep mode. Temperature display on indoor unit. Corrosion resistant finish. Eliminates need for duct work or sheet metal. Interior Unit Includes wall unit, installation plate & hardware, remote control, batteries, holder & holder hardware and installation manual. Exterior Units have sufficient refrigerant for charging indoor coil and a 25' line set. Cooling BTUs range from 9000-24,000. Heat BTUs range from 10,000-27,600. Must be installed by a licensed contractor. Global Units come with a 1 year in home service parts and labor warranty plus a 5 year sealed system warranty.

Protective Covers for Line Sets are Available for Purchase by Clicking the Following Link here

Additional Copper Tubing is Available for Purchase if Needed by Clicking the Following Link here


COOLING
  • COOLING
HEATING
  • HEATING
VOLTAGE
  • VOLTAGE
CFM HIGH
  • CFM HIGH
SEER
  • SEER
COMPARE BTU
BRAND COOLING HEATING VOLTAGE CFM HIGH SEER ENERGY STAR RATED IMAGE MODEL QTY PRICE
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
54.144.39.205:46