Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
LG Ductless Split Air Conditioner LS2403HLV- 24000 BTU 21 SEER

Rollover image to zoom in

Click image to enlarge

LG Ductless Split Air Conditioner LS2403HLV- 24000 BTU 21 SEER

Item #: WB653516

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,906.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LG Single Zone Ductless Split Air Conditioner With Heat Pump 24,000 BTU 208/230 Volt Operation.
LG high wall split air conditioners provide customers with excellent performance and innovative design. Innovative systems are split into indoor and outdoor units. Interior unit include remote control for easy use. R-410A refrigerant is environmentally friendly. Plasma air purifying system is a 4-stage system that features a large, permanent filter and an electronic air purifier that captures microscopic contaminants like dust, mite, pollen and pet fur. Features dehumidification mode, electronically controlled louvers, auto-restart and sleep mode. Temperature display on indoor unit. Gold Fin™ corrosion resistant finish. Eliminates need for duct work or sheet metal. Inverter Heat Pump Air Conditioners use a variable speed compressor that continues to operate at low speed to maintain proper temperature. Inverter provides quiet operation and uses less energy than conventional ACs. Interior Unit Includes wall unit, installation plate & hardware, remote control, batteries, holder & holder hardware and installation manual. Exterior unit has sufficient refrigerant for charging indoor coil and a 25' line set. Line set is not included.Must be installed by a licensed contractor.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDLG
    • INDOOR WIDTH INCHES40-3/5 (103.12 cm)
    • INDOOR DEPTH INCHES9-21/25 (24.99 cm)
    • INDOOR HEIGHT INCHES12-4/5 (32.51 cm)
    • OUTDOOR WIDTH INCHES34-3/10 (87.12 cm)
    • OUTDOOR DEPTH INCHES12-3/5 (32 cm)
    • OUTDOOR HEIGHT INCHES31-1/2 (80.01 cm)
    • WEIGHT LBS169.8 (77.18 kg)
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BTU COOLING24,000
    • BTU HEATING27,600
    • CFM HIGH600
    • CFM MEDIUM510
    • CFM LOW420
    • SPEEDS4
    • REFRIGERANTR-410A
    • COOLING SQUARE FEET1,500
    • TEMPERATURE RANGE COOLING (F°)64 to 86
    • TEMPERATURE RANGE HEATING (F°)60 to 86
    • ENERGY EFFICIENCY RATING (EER)12.5
    • SEASONAL ENERGY EFFICIENCY RATING (SEER)21
    • VOLTAGE208 / 230
    • PHASE1
    • DEHUMIDIFICATION PINTS / HOUR6.0
    • AIR HANDLER DECIBELS (DBA)45
    • CONDENSER DECIBELS (DBA)52
    • TYPESingle Zone System
    • DESCRIPTIONHigh Efficiency Standard
    • APPROVALETL 3091879
    • CERTIFICATIONSETL Listed
    • LIMITED WARRANTY YEARS5 Years Parts/ 7 Years Compressor
    • MANUFACTURER'S PART NUMBERLS2403HLV
    • MODEL653516
    • SUCTION CONNECTION SIZE INCHES5/8 (1.59 cm)
    • LIQUID CONNECTION SIZE INCHES3/8 (.95 cm)
    • HSPF11
    • SEER20
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.