Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(409 Items)
Sub Category
Portable Air Conditioners (63)
Remove
Kwikool Indoor Outdoor Portable Air Conditioner
Remove
Narrow Your Results By:
Our Price
Under $271.00 (1)
$621.00 - $622.00 (1)
$9,888.00 - $9,889.00 (1)
Over $16,891.00 (1)





Kwikool Indoor Outdoor Portable Air Conditioner
Kwikool Indoor Outdoor Portable Air Conditioner Kwikool Indoor Outdoor Portable Air Conditioners Are Ideal For Producing High Powered Cooling In Small Packages.

Kwikool Indoor Outdoor Portable Air Conditioners are solidly manufactured for long lasting durability and dependability. 12 Ton unit delivers 135,000 BTU's in a package smaller than most 5 ton units. Able to fit through a standard door. Includes Motors and Compressors with overload protection; Unique I/O Integral Condenser™ with ductable inlet and outlet. Digital microprocessor thermostatic control panel with easy-touch touchpad provides ease of use. Exclusive Hammercoat protective finish provides long lasting durability. Automatic restart with short-cycle protection. Constant Pressure with fan control freeze protection. Automatic low-pressure safety and manual high-pressure safety. Fully insulated heavy-duty, galvanized cabinet, four heavy-duty locking casters and cold Air Chutes or Grills all ensure optimal performance. All major components easily accessible through one (1) service door with kwik-locks. Available in 12 Ton and 5 Ton units. 208/230V and 460V. 5 Ton units hard wired with 10' power cord and require 2 ducts. 12 Ton units use 25' Cam Lock cables and require 4 ducts. ETL and CETL Listed to UL and CSA standards. Cam Lock Cable and Flexible Duct also available separately.One Year Limited Warranty


Kwikool Indoor Outdoor Portable Air Conditioner
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
COOLER FLEXIBLE DUCT CAM LOCK CABLE
COOLING SQ.FT. BTU CFM VOLTS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
2000600002452208 / 230
WBB664347 $9,888.00  
WBB664327 $270.95  N/AN/AN/A
48001200005000208 / 230
WBB664343 $16,891.00  
WBB664327 $270.95  
WBB664331 $621.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.


Need Assistance? Call Us
1.888.645.0878

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US.
No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)
Global Industrial US
Computer & Electronics
Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Copyright © 2013 by Global Industrial Canada Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(52)