Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Air Conditioners


(401 Items)
Sub Category
Portable Air Conditioners (54)
Remove
Kwikool AtticMaster Spot Cooler Air Conditioner
Remove
Narrow Your Results By:
Our Price
Under $514.00 (2)
$2,953.00 - $2,954.00 (1)
Over $3,361.00 (1)





Kwikool AtticMaster Spot Cooler Air Conditioner
Kwikool AtticMaster Spot Cooler Air Conditioner Kwikool AtticMaster Spot Cooler Air Conditioners Are Ideal For Producing High Powered Cooling In Small Spaces.

Kwikool Indoor Outdoor Portable Air Conditioners are solidly manufactured for long lasting durability and dependability. Provides spot cooling solution for working in attics in 130-150 degree tempuratures. Includes Motors and Compressors with overload protection and unique I/O Integral Condenser™ with ductable inlet and outlet. Digital microprocessor thermostatic control panel with easy touch touchpad provides ease of operation. Exclusive Hammercoat protective finish provides additional durability. Automatic restart with short-cycle protection, Constant Pressure with fan control freeze protection, Automatic low-pressure safety and manual high-pressure safety and fully insulated heavy-duty, galvanized cabinet provide optimal performance. Four heavy-duty locking casters offer stability and easy transport. Cold Air Chutes or Grills. All major components easily accessible through one (1) service door with kwik-locks.13700 BTU. 115V. ETL and CETL Listed to UL and CSA standards. Available with or without 30" long 6" diameter duct. Duct also available separately.


Kwikool AtticMaster Spot Cooler Air Conditioner
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
CFM ATTICMASTER COOLER 30'L FLEXIBLE DUCT 30'L DUCT EXTENSION
TYPE BTU HIGH LOW VOLTS IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
AtticMaster13700550495115
WBB664334$2,953.00
WBB664329$513.00
WBB664330$513.00
AtticMaster With 30'L Ducting13700550495115
WBB664337$3,361.00N/AN/AN/A
WBB664330$513.00

Add Items To Cart



Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.645.0878.


Need Assistance? Call Us
1.888.645.0878

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


All prices in Canadian dollars. Shipping and handling shown in cart includes pre-paid freight from a stocking location in the US.
No additional duties or fees (additional fees and duties will be the responsibility of the customer if collect freight is selected.)
Global Industrial US
Computer & Electronics
Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Copyright © 2013 by Global Industrial Canada Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(52)