Packaged Terminal Air Conditioners with Heat Pump

Packaged Terminal Air Conditioners with Heat Pump

Packaged Terminal Air Conditioners With Heat Pump Provide Dual Heating And Cooling Functionality For Commercial, Residential, Hospitality, Industrial Environments And More.

Packaged terminal air conditioners with heat pump are made of high quality materials for long lasting durability and dependability. Units provide optimal temperature and climate control for hotels, offices, rental properties, and more. Dual functionality features heating and cooling capabilities for energy efficiency and application versatility. Restart feature automatically resumes operation at previous setting once power is restored. Protective fin coating provides corrosion resistance for unit reliability and longevity. Sound reduction package minimizes resonance levels for quiet operation. Uses R410A refrigerant for increased efficiency. EER ranges from 8.9 to 13.3. Voltages are 208/230 and 265. Heat ranges from 6000 to 17000. Cool ranges from 7000 to 15000. Color finishes are Grey and White. UL listed. Dimensions vary per model.


BRAND
  • BRAND
COOL SQ. FT.
  • COOL SQ. FT.
COOL
  • COOL
HEAT
  • HEAT
VOLTS
  • VOLTS
PLUG AMPS
  • PLUG AMPS
EER
  • EER
COMPARE BTU
BRAND COOL SQ. FT. COOL HEAT TYPE VOLTS PLUG AMPS EER IMAGE MODEL QTY PRICE
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
54.226.179.247:44