Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PolyScience Chiller 6860T56A270D - 1-1/2 HP R134a

Rollover image to zoom in

Click image to enlarge

PolyScience Chiller 6860T56A270D - 1-1/2 HP R134a

Item #: WBB652649

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $8,595.25 Save up to 4%
Price: $8,226.00
Product Information
Customer Review
Product Q&A
DuraChill™ 6860 Chiller, 1.5HP

Made of stainless steel, brass, bronze, nylon, rubber, PTFE and PET for long lasting durability. Small footprint conserves floor space. Displays temperature and pressure or flow rate simultaneously. User-adjustable temperature, pressure and flow rate alarms. Provides simple operation and low maintenance. Epoxy powder coated stainless steel exterior. Ideal for lasers, electron microscopes and other laboratory applications. International models available upon request. Made in the USA. Color finish is Dark Gray/Silver. Size is 27-5/8" L x 19" W x 26" H. Voltage is 208/230V. Horsepower is 1.5. 2 Year Limited Warranty.

"

Product Specifications

    • BRANDDuraChill™
    • LENGTH INCHES27-5/8 (70.17 cm)
    • WIDTH INCHES19 (48.26 cm)
    • HEIGHT INCHES26 (66.04 cm)
    • LIQUID PIPE SIZE INCHES1/2 (1.27 cm)
    • SUCTION PIPE SIZE INCHES1/2 (1.27 cm)
    • WEIGHT LBS360 (163.64 kg)
    • COLOR FINISHDark Gray / Silver
    • CONSTRUCTIONStainless steel, brass, bronze, nylon, rubber, PTFE, PET
    • MAXIMUM PRESSURE PSI85
    • REFRIGERANTR134a
    • MINIMUM TEMPERATURE °F41
    • MAXIMUM TEMPERATURE °F95
    • TEMPERATURE STABILITY °F±0.9
    • VOLTAGE208/230
    • WATTS COOLING AT 20°C5200
    • HORSEPOWER1-1/2
    • TANK CAPACITY GALLONS3.5 (13.25 l)
    • MAXIMUM FLOW GPM4.5
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBER6860T56A270D
    • APPLICATIONCommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.