Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fireplace Glass Doors

Fireplace Glass Doors

Fireplace Glass Doors Help Reduce Heat Loss And Cool Air Loss Up The Chimney For Year Round Energy Savings.

Fireplace Glass Doors are made with a one piece solid frame welded steel construction and high heat power coat finish for added style and long lasting durability. Surface mount, overlap design includes cabinet doors with easy catch magnets, premium/fine mesh panels and smoked safety tempered glass. Easy to install, fully assembled. Available in a variety of styles. Colors are Antique Brass, Black, Black/Gold, Black/Sunlight Nickel, Burnished Bronze, Gunmetal, Oil Rubbed and Sunlight Nickel. Overall dimensions are 37-1/2 in. L x 30 in. H, 37-1/2 in. L x 33 in. H and 43-1/2 in. L x 33 in. W. Made in USA. 1 Year Limited Warranty.


FITS FIREBOX W"
  • FITS FIREBOX W"
FITS FIREBOX H"
  • FITS FIREBOX H"
VIEWING AREA W"
  • VIEWING AREA W"
VIEWING AREA H"
  • VIEWING AREA H"
COLOR
  • COLOR
COMPARE FITS FIREBOX VIEWING AREA OVERALL DIMENSIONS
W" H" W" H" L" H" COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.248.78:46