Nexel - Stainless Steel Wire Shelving

Nexel - Stainless Steel Wire Shelving

Nexel's top quality stainless steel shelving includes a Lifetime Limited Warranty against corrosion and endures in environments with heat fluctuations. These NSF Approved shelving unit adjusts and expands easily to cater to all storage needs. The open wire construction reduces dust build up and allows air and light penetration. Easy slide-off shelf surface permits full access to inventory. These type 304 stainless steel shelving units are easily assembled, adjust without tools and align at 1” increments on numbered post.

Individual Stainless Steel Shelving includes snap-on sleeves and hold up to 600 or 800 lbs.
Starter Unit includes 4 posts with leveling feet and 4 shelves with snap-on sleeves to secure shelves to posts.
Add-On Unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.


W"
  • W"
D"
  • D"
H"
  • H"
COMPARE DIMENSIONS STARTER ADD-ON ADDITIONAL SHELF
W" D" H" IMAGE MODEL QTY 1-3 4+ IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.146.59.49:46