Nexel® - Adjustable HD Wire Shelving (1,600 lb max shelf cap)

Nexel® - Adjustable HD Wire Shelving (1,600 lb max shelf cap)

Nexel - Heavy Duty Wire Shelving
Super strong NSF Certified shelving features 1" square steel tubing reinforcements around the perimeter and down the center of each shelf to provide heavy duty capacity of 1000-1600 lbs. per shelf. Shelves adjust easily without tools or disassembly and align on numbered posts at 1" increments. Open construction permits sprinkler, air and light penetration and minimizes dust accumulation. Includes 4 posts with leveling feet, 4 shelves and snap-on sleeves to secure shelves to posts. The Nexelon finish includes Nexgard, an anti microbial component that fights the growth of bacteria and molds and a Lifetime Limited Warranty against corrosion. NSF approved.


W"
  • W"
D"
  • D"
H"
  • H"
CAPACITY LBS.
  • CAPACITY LBS.
COMPARE DIMENSIONS COMPLETE UNIT ADDITIONAL SHELF
W" D" H" CAPACITY LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE
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
54.198.134.127:46