Vollrath® Polypropylene Fast Food Trays

Vollrath® Polypropylene Fast Food Trays

Vollrath® Polypropylene Fast Food Trays Are Used For Use In Food Chains, Fast Food Restaurants, Cafeterias and Buffets.

Vollrath® Polypropylene Fast Food Trays are made of impact resistant polypropylene for heat resistance up to 187°F and for long lasting durability. Thick reinforced rim with cover ribs add impact resistance to reduce breakage and minimize warping. Includes 4 stacking lugs to speed drying and prevent sticking. Semi-gloss, weave-grain textured finish provides a slip resistant surface. Recyclable to reduce landfill waste. NSF® certified. Colors are Almond, Black, Brown, , Gray, Orange, Red, Royal Blue and Teal. Lengths are 10", 12" and 14". Widths are 14", 16" and 18". Quantities are 12 and 24.


COMPARE
MFR. L" W" COLOR PKG. QTY. MFR. # IMAGE MODEL QTY PRICE EACH
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
54.81.87.91:46