Heavy Duty Tray 72" x 38" x 6"

Heavy Duty Tray 72" x 38" x 6"

Item #: WB269839

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Customer Review
Product Q&A
Accessories
Heavy Duty Trays Are Ideal For Animal Feet Bath Or Housing Aquatic-Based Plants And More.

Heavy Duty Trays are made of.225 thick-walled, one-piece medium density polyethylene for long lasting durability that will not rot or rust. Measuring 72"L x 38"W x 6"H, each tray holds 30 gallons of fluid. The contoured, textured interior has extra deep segments. The anti-slip base design is ideal for a quick and easy way to clean and disinfect feet of cattle, sheep, goats, and other farm animals. Tough one piece mold design can also be used as a water tray for housing aquatic-based plants or other similar materials. Free standing design, no support frame necessary. To be used on a flat surface only. Trays are stackable for easy storage. Available in Black.

Product Specifications

    • LENGTH INCHES72 (182.88 cm)
    • WIDTH INCHES38 (96.52 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • CAPACITY GALLONS30 (113.56 l)
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDDandux
    • CONSTRUCTIONPolyethlene
    • MANUFACTURERS PART NUMBER55001
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStackable
    • WEIGHT LBS30 (13.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed