Au Gratin Dishes

Au Gratin Dishes

Au Gratin Dishes Are Designed For Serving Dishes From The Oven To The Table.

Au Gratin Dishes are made of easy-to-clean stainless steel for long lasting durability and dependability. Variety of styles, shapes, overall dimensions and popular brands available to serve variety of food types from oven or broiler to table. Corrosion-resistant design allows for enhanced safety and protection during table service. Integral handle allows for gripping hot dishes for greater reliability. Other food service, table service and tableware equipment also available. Shapes are Oval and Round. Color finish is Stainless Steel. Overall dimensions vary per shape and brand. Quantities are 12 and 72.


COMPARE
BRAND SHAPE CAPACITY OUNCES IMAGE MODEL QTY PRICE EACH
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
54.162.54.155:44