10

10" Backsplash - Stainless Steel Work Table

Stainless Steel Work Tables Offer A 10"H Backsplash To Retain Contents.

Stainless steel work tables feature a 14 gauge, Type 304 table top. Top is turned down 1-7/8" on 3 sides and reinforced with heavy gauge steel box channels for increased strength and rigidity. Table top features a 10"H backsplash and raised V-countertop edges to retain contents. Top is polished to a #4 mill finish. Work tables are sound deadened between table top and channels to absorb vibration. Table top and lower shelf are hemmed to eliminate rough edges and provide safety. Uniform Heliarc welded construction with fully welded gussets provides extra rigidity. Height adjustable lower shelf is made of 18 gauge, Type 430 stainless steel. Legs are made of 1-5/8" diameter x 16 gauge, Type 304 stainless steel with 1" adjustable impact resistant metal feet. NSF® listed. Easy assembly.


W"
  • W"
D"
  • D"
UNDERSTRUCTURE
  • UNDERSTRUCTURE
COMPARE DIMENSIONS
BRAND W" D" H" GAUGE TYPE UNDERSTRUCTURE IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.80.228.137:46