Advance Tabco Worktables With Sink

Advance Tabco Worktables With Sink

Advance Tabco Work Tables With Sink Are Used For Restaurants, Caferterias And Other Commercial And Industrial Productivity Applications.

Advance Tabco Work Tables With Sink are made of 16 gauge stainless steel with 304 stainless steel tops for long lasting durability and dependability. Top has rolled edge in front, square edges on sides and a 5" rear splash. Left or Right mounted 16" x 20" x 12" deep sink bowl. Deck mounted faucet. Includes adjustable undershelf. Stainless steel bullet feet. Available in 60" or 72" widths. 30" in depth. 35-1/2" in height.


W"
  • W"
COMPARE
W" D" H" BENCH TYPE UNDERSTRUCTURE SINK IMAGE MODEL QTY PRICE
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
54.162.236.133:46