True® TD-24-7-S Bottle Cooler Flat Top - 24-3/4"W X 26-5/8"D X 33-3/8"H

True® TD-24-7-S Bottle Cooler Flat Top - 24-3/4"W X 26-5/8"D X 33-3/8"H

Item #: WBB454597

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,952.00
Product Information
Customer Review
Product Q&A
Bottle Cooler Flat Top - 24-3/4"W x 26-5/8"D x 33-3/8"H - TD-24-7-S

Constructed with wear resistant stainless exterior, galvanized interior, 300 stainless steel countertop and lid and welded, heavy duty galvanized base rail for long lasting durability. Slides neatly under bar or countertop for nearby access. Deep well design includes PVC coated adjustable bin dividers, removable bottle cap opener and cap catcher. Holds (4-1/2cs) 12oz bottles or (6cs) 12oz can capacity. Made in U.S.A. HP is 1/6. Door quantity is 1.

Documents

Documents are in PDF format

Product Specifications

    • BRANDTrue®
    • MANUFACTURERS PART NUMBERTD-24-7-S
    • CAPACITY4.5 Cases Bottle/6 Cases Cans
    • CAPACITY CUBIC FEET5.13 (.15 cu. m)
    • WIDTH INCHES23-3/4 (60.33 cm)
    • DEPTH INCHES23-1/2 (59.69 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.3
    • HORSEPOWER1/6
    • DOOR QUANTITY1
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • TYPEFlat Top
    • PACKAGE QUANTITY1
    • DEFROSTCycle
    • DEFROST TYPECycle
    • THERMOSTATDial
    • THERMOSTAT TYPEDial
    • SHELF TYPEGlass
    • WARRANTY1 Year Parts & Labor
    • HANDLE TYPEThin Handle
    • CABINET FINISHWhite