Heattrak® Snow & Ice Melting Walkway Mats

Heattrak® Snow & Ice Melting Walkway Mats

Heattrak® Snow And Ice Melting Walkway Mats Minimize Maintenance During Winter For Outdoor Entryways, Loading Docks, Handicap Ramps And More.

Heattrak® Snow And Ice Melting Walkway Mats are built with durable non-slip, UV protected rubber for outdoor use. Mats will melt snow at an average rate of approx. 2" per hour and maintain an average temperature of 40 degrees above ambient temperature. Entrance mats include 3/8" diameter grommet holes on each side (approx. every 3 feet) to secure mat to the surface. Mats are made with an electrically operated heating element sandwiched between two protective layers for long lasting use. Plugs into any standard 120V or 240V outlet using a GFCI protected, 6'L power cord. Turn the mat on before the snow begins to fall. Includes 2 Year Limited Warranty. Dimensions vary per model.


COMPARE
W" L" VOLT WATTS AMPS IMAGE MODEL QTY PRICE
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
107.22.97.23:46