1/2

1/2" Thick Corrugated Anti Fatigue Safety Mats

These Corrugated Vinyl Anti Fatigue Mats Are Perfect For Providing All Day Comfort In Dry Areas Where People Stand At Work.

The traction-plus vinyl corrugated surface of these safety mats is chemical resistant. This ergonomic matting has a thick, extra resilient foam base that provides the best rebound and the highest comfort level on the market. 1/2" thick industrial anti fatigue mats with safety beveled edges. For Cut Length Mats, price is per linear foot. To specify orders in linear feet, please enter the number of mats desired in "Quantity" and add to the "Shopping Cart" where you can specify number of linear feet in "Length". Note: Allow a tolerance on cut mats for each side. For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance. All custom cut mats are not returnable.


COMPARE DIMENSIONS
DESCRIPTION THICKNESS" W" L" MAT COLOR BORDER COLOR IMAGE MODEL QTY PRICE
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
54.198.68.152:46